Gear Punch Tool Kit, Diameters: 1/2" - 2"

Item #: 1250979

Cat #: GP122

UPC: 617209994957

Documents & Guides
Gear Punch Tool Kit, Diameters: 1/2" - 2"
Sign In or Register to view pricing and more.

Overview

Gear Punch Tool Kit, Diameters: 1/2" - 2"
Rated for mild and stainless steel, iTOOLco’s Slick-Cut technology allows 1/2″ through 6″ punches and dies to cut through an industry leading 10 gauge mild and stainless steel while maintaining the sharpness of the cutting edges. The Gear Punch™ tool will work with any make or model of corded or cordless drill, new or old drills, with no special add-ons required. The punches and dies are clearly marked with trade standard conduit sizes as well as Center Point™ marks for perfect alignment, no matter what direction you cut from. Lightweight and easy to use, the Gear Punch™ tool is compatible with other punch and die offerings and comes with a lifetime replacement on draw studs.
Also known as: 617209994957, GP122

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch

Customer Reviews

No reviews for this product
(0)